CRC Industries 14051 Metal Cutting Oils | Graybar Store
CRC Industries - Metal Cutting Oils - 14051
+ / - Hover over image to Zoom
Other Views

    Metal Cutting Oils

    Manufacturer: CRC Industries
    Manufacturer #: 14051
    SKU: 88067690
    $48.00
    Checking Pricing
         
    Material:Napathentic Oil, Refined Paraffinic Distillate
    Packaging:1 Gallon Plastic Bottle
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 14051
    • Application Aluminum Sheets; Bolt Holes; Chains; Conduits; Drilling; Gears; Housings; Pipes; Reaming Metal Parts; Sawing; Screws; Shearing; Strapping; Tapping;
    • Type Thread Cutting
    • Flammability Rating 0 (CPSC); 0 (HMIS); 0 (NFPA); 1 (Aerosol); Non-Flammable
    • Material Napathentic Oil, Refined Paraffinic Distillate
    • Packaging 1 Gallon Plastic Bottle
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Metal thread cutting lubricant 1 gallon bottle.
    • For Ferrous and Non-Ferrous Metals Anti-Weld Properties Sulfur Free
    • 1 Gallon Bottle
    • Color Brown liquid