CRC Industries 14050 Metal Cutting Oils | Graybar Store
CRC Industries - Metal Cutting Oils - 14050
+ / - Hover over image to Zoom
Other Views

    Metal Cutting Oils

    Manufacturer: CRC Industries
    Manufacturer #: 14050
    SKU: 88067689
    $10.78
    Checking Pricing
         
    Material:Napathentic Oil, Liquified Petroleum Gas
    Packaging:16 Ounce Aerosol
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 14050
    • Application Aluminum Sheets; Bolt Holes; Chains; Conduits; Drilling; Gears; Housings; Pipes; Reaming Metal Parts; Sawing; Screws; Shearing; Strapping; Tapping;
    • Type Thread Cutting
    • Flammability Rating 0 (CPSC); 0 (HMIS); 0 (NFPA); 1 (Aerosol); Non-Flammable
    • Material Napathentic Oil, Liquified Petroleum Gas
    • Packaging 16 Ounce Aerosol
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Metal thread cutting lubricant 16 ounce aerosol can.
    • For Ferrous and Non-Ferrous Metals Anti-Weld Properties Sulfur Free
    • 16 Ounce Aerosol Can
    • Color Brown liquid