Raco 5269-6 Metal Closure Plug | Graybar Store
Raco - Metal Closure Plug - 5269-6
+ / - Hover over image to Zoom
Other Views

    Metal Closure Plug

    Manufacturer: Raco
    Manufacturer #: 5269-6
    SKU: 93155627
    $3.24
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 5269-6
    • Materials Die Cast Zinc
    • For Use With BELL Cluster Covers; BELL Extension Adapters; BELL Round Splice Boxes to Seal Off Unused Outlets; BELL Weatherproof Boxes
    • Trade Size (Inches) 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    RACO® Closure Plug, Die Cast Zinc, Trade Size (Inches): 1/2 in, For Use With: BELL Cluster Covers; BELL Extension Adapters; BELL Round Splice Boxes to Seal Off Unused Outlets; BELL Weatherproof Boxes