Thomas and Betts B 903 10 HD Metal Channel | Graybar Store
Thomas and Betts - Metal Channel - B 903 10 HD
+ / - Hover over image to Zoom
Other Views

    Metal Channel

    Manufacturer: Thomas and Betts
    Manufacturer #: B 903 10 HD
    SKU: 98295397
    $257.64
    Checking Pricing
         
    Channel Dimensions (Inches):1-1/2 W x 3 H
    Channel Gauge:12 ga
    Length:10 ft.
    Height (Inches):3
    No. of Holes:80
    Width (Inches):1-1/2
    Color / Finish:Hot-Dipped Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B 903 10 HD
    • Channel Dimensions (Inches) 1-1/2 W x 3 H
    • Channel Gauge 12 ga
    • Channel Material Steel
    • Color / Finish Hot-Dipped Galvanized
    • Height (Inches) 3
    Product Overview:
    Kindorf® Metal Channel, Hot Dipped Galvanized, Width (Inches): 1-1/2 in, Height (Inches): 3 in, Channel Gauge: 12 ga, Length: 10 ft
    Ideal for Today's Small Office, Home Office or Residential Environment; Includes Designation Labels And Color-Matching Label Covers for Circuit Identification