Newton Instrument 00250300DA Metal Channel | Graybar Store
Newton Instrument - Metal Channel - 00250300DA
+ / - Hover over image to Zoom
Other Views

    Metal Channel

    Manufacturer: Newton Instrument
    Manufacturer #: 00250300DA
    SKU: 98290760
    $65.03
    Checking Pricing
         
    Height (Inches):2
    Length:72 in.
    No. of Holes:33
    Width (Inches):2
    Brand or Series:250300
    Channel Dimensions (Inches):2 W x 2 H
    Material Finish:Yellow-Zinc
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Newton Instrument
    • Manufacturer # 00250300DA
    • Brand or Series 250300
    • Channel Dimensions (Inches) 2 W x 2 H
    • Height (Inches) 2
    • Length 72 in.
    • Material Finish Yellow-Zinc
    • Width (Inches) 2
    • Channel Openings Slotted Holes
    • No. of Holes 33
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Metal Channel, Yellow, Width (Inches): 2 in, Height (Inches): 2 in, Length: 72 in
    Ideal for Today's Small Office, Home Office or Residential Environment; Includes Designation Labels And Color-Matching Label Covers for Circuit Identification