Unistrut P1000H3 10PG 3 Sided Slotted Channel | Graybar Store
Unistrut - 3 Sided Slotted Channel - P1000H3 10PG
+ / - Hover over image to Zoom
Other Views

    3 Sided Slotted Channel

    Manufacturer: Unistrut
    Manufacturer #: P1000H3 10PG
    SKU: 93164006
    $49.21
    Checking Pricing
         
    Height (Inches):1-5/8
    Channel Dimensions (Inches):1-5/8 W x 1-5/8 H
    Color / Finish:Pre-Galvanized Zinc
    Brand or Series:P1000; UNISTRUT
    Length:10 ft.
    No. of Holes:48
    Width (Inches):1-5/8
    Channel Gauge:12 ga
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1000H3 10PG
    • Brand or Series P1000; UNISTRUT
    • Channel Dimensions (Inches) 1-5/8 W x 1-5/8 H
    • Channel Gauge 12 ga
    • Color / Finish Pre-Galvanized Zinc
    • Height (Inches) 1-5/8
    • Length 10 ft.
    • Width (Inches) 1-5/8
    • Channel Openings 9/16 Dia in; Round Holes
    • No. of Holes 48
    • Country of Origin US - USA
    Product Overview:
    UNISTRUT® P1000 Metal Channel, Pre-Galvanized Zinc, Width (Inches): 1-5/8 in, Height (Inches): 1-5/8 in, Channel Gauge: 12 ga, Length: 10 ft