Thomas and Betts B 909 10 Metal Channel | Graybar Store
Thomas and Betts - Metal Channel - B 909 10
+ / - Hover over image to Zoom
Other Views

    Metal Channel

    Manufacturer: Thomas and Betts
    Manufacturer #: B 909 10
    SKU: 88255480
    $153.97
    Checking Pricing
         
    Channel Gauge:12 ga
    Channel Dimensions (Inches):1-1/2 W x 1-7/8 H
    Length:10 ft.
    Height (Inches):1-7/8
    No. of Holes:80
    Width (Inches):1-1/2
    Color / Finish:Galv-Krom
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B 909 10
    • Channel Dimensions (Inches) 1-1/2 W x 1-7/8 H
    • Channel Gauge 12 ga
    • Channel Material Steel
    • Color / Finish Galv-Krom
    • Height (Inches) 1-7/8
    Product Overview:
    Kindorf® Metal Channel, Galv-Krom, Width (Inches): 1-1/2 in, Height (Inches): 1-7/8 in, Channel Gauge: 12 ga, Length: 10 ft
    External Screw Clamps; Heavy Butt Hinges; No Holes or Knockouts; Oil-Resistant Gasket and Adhesive; Seams Continuously Welded and Ground Smooth; Smooth, Rounded Edges on All Sections and Fittings