B-Line (Eaton) SB58106YZ Steel Cable Tie Bracket With #12 24 Mounting Hardware, Length 6 in., Yellow Zinc Finish | Graybar Store
B-Line (Eaton) - Steel Cable Tie Bracket With #12 24 Mounting Hardware, Length 6 in., Yellow Zinc Finish - SB58106YZ
+ / - Hover over image to Zoom
Other Views

    Steel Cable Tie Bracket With #12 24 Mounting Hardware, Length 6 in., Yellow Zinc Finish

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB58106YZ
    SKU: 25418701
    $16.92
    Checking Pricing
         
    Color:Yellow
    Length:6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB58106YZ
    • Color Yellow
    • Length 6 in.
    Product Overview:
    Eaton® Metal Cable Tie Bracket, Yellow, Steel