Valcom V-9914M-5 Metal Bridge For 8 Inch Speaker | Graybar Store
Valcom - Metal Bridge For 8 Inch Speaker - V-9914M-5
+ / - Hover over image to Zoom
Other Views

    Metal Bridge For 8 Inch Speaker

    Manufacturer: Valcom
    Manufacturer #: V-9914M-5
    SKU: 88297549
    $75.45
    Checking Pricing
         
    Dimensions:23.75H x 14.5 x 1.5D inches
    Color / Finish:Metal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-9914M-5
    • Dimensions 23.75H x 14.5 x 1.5D inches
    • Color / Finish Metal
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Metal bridge for 8 inch ceiling speaker.
    • Metal Construction
    • Meets UL 3 hour burn ratingFour combination 1/2 inch and 3/4 inch knockoutsCompatible with 2 feet by 2 feet, 2 feet x 4 feet ceiling gridsLightweight metal constructionCompatible with round or square baffles