Valcom V-9904M-5 Metal Bridge for 4" Ceiling Speaker | Graybar Store
Valcom - Metal Bridge for 4
+ / - Hover over image to Zoom
Other Views

    Metal Bridge for 4" Ceiling Speaker

    Manufacturer: Valcom
    Manufacturer #: V-9904M-5
    SKU: 88297550
    $11.74
    Checking Pricing
         
    Dimensions:24 in. H x 14.5 in. W x 0.6 in. D (60.96 cm x 36.83 cm x 1.524 cm)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-9904M-5
    • Dimensions 24 in. H x 14.5 in. W x 0.6 in. D (60.96 cm x 36.83 cm x 1.524 cm)
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Metal Bridge For 4in. Ceiling Speakers provides a solid mounting structure to prevent ceiling tile sag. (Must use with V-9915M-5 Backbox)
    Prevents ceiling tile sag metal version galvanized to inhibit rusting for V-1010C 4in. speaker.