Valcom V-9915M-5 Metal Backbox For 4 Inch or 8 Inch Ceiling Speaker | Graybar Store
Valcom - Metal Backbox For 4 Inch or 8 Inch Ceiling Speaker - V-9915M-5
+ / - Hover over image to Zoom
Other Views

    Metal Backbox For 4 Inch or 8 Inch Ceiling Speaker

    Manufacturer: Valcom
    Manufacturer #: V-9915M-5
    SKU: 88297548
    $15.09
    Checking Pricing
         
    Dimensions:4.0 inch H x 12.3 inch Dia
    Color / Finish:Metal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-9915M-5
    • Dimensions 4.0 inch H x 12.3 inch Dia
    • Color / Finish Metal
    • Country of Origin US - USA
    Product Overview:
    Metal backbox for 4 inch or 8 inch ceiling speaker.
    • Metal Construction
    • Meets UL 3 hour burn rating
    • Four combination 1/2 inch and 3/4 inch knockouts
    • Compatible with 2 feet by 2 feet, 2 feet x 4 feet ceiling grids
    • Lightweight metal construction
    • Compatible with round or square baffles