GE Lighting MVR1000/VBU/HO MET HAL E37 CLR LAMP | Graybar Store
GE Lighting - MET HAL E37 CLR LAMP - MVR1000/VBU/HO
+ / - Hover over image to Zoom
Other Views

    MET HAL E37 CLR LAMP

    Manufacturer: GE Lighting
    Manufacturer #: MVR1000/VBU/HO
    SKU: 88112277
    $91.25
    Checking Pricing
         
    Color Temperature (Kelvin):3800
    Initial/Mean Lumens:111000/87000
    Packaging:6 Per Case
    Rated Life (Hour):15000
    Wattage:1000
    CRI:65
    Additional Features:Clear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MVR1000/VBU/HO
    • Additional Features Clear
    • Base Type E39
    • Bulb Shape BT56
    • Color Temperature (Kelvin) 3800
    • CRI 65
    Product Overview:
    GE High Output Multi-Vapor® Quartz Metal Halide BT56