Cortelco 250044-V0E-57MD Message Waiting Telephone Message Waiting | Graybar Store
Cortelco - Message Waiting Telephone Message Waiting - 250044-V0E-57MD
+ / - Hover over image to Zoom
Other Views

    Message Waiting Telephone Message Waiting

    Manufacturer: Cortelco
    Manufacturer #: 250044-V0E-57MD
    SKU: 25725587
    $32.04
    Checking Pricing
         
    Additional Features:ADA Volume Control Compliant; Data Port; Desk With Cords; Electronic Ringer; Message Waiting
    Housing Color:Ash
    Color:Ash
    Cord:Corded
    Phone Color:Ash
    Dial:Dial
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cortelco
    • Manufacturer # 250044-V0E-57MD
    • Color Ash
    • Cord Corded
    • Dial Dial
    • Housing Color Ash
    • Phone Color Ash
    • Type Message Waiting
    • Additional Features ADA Volume Control Compliant; Data Port; Desk With Cords; Electronic Ringer; Message Waiting
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Message Waiting Telephone, Phone Color: Ash, Dial, Desk Mount, Cord: Corded, Housing Color: Ash