Protective Industrial Products 300-0800-OR Mesh Safety Vest | Graybar Store
Protective Industrial Products - Mesh Safety Vest - 300-0800-OR
+ / - Hover over image to Zoom
Other Views

    Mesh Safety Vest

    Manufacturer: Protective Industrial Products
    Manufacturer #: 300-0800-OR
    SKU: 25469332
    $3.27
    Checking Pricing
         
    Color:Orange
    Size:Universal
    Brand or Series:PIP
    Gender:Male
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 300-0800-OR
    • Color Orange
    • Gender Male
    • Size Universal
    • Application Rail Yards; Road Construction; Shipyards; Survey Crews; Where Hi-Visibility And Limited Flammability is Needed
    • Brand or Series PIP
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    PIP® Mesh Safety Vest, Closure-Type: Hook And Loop, Orange, Size: Universal, Male