Cortelco 615021-V0E-21M Memory Trendline Phone Memory Trendline | Graybar Store
Cortelco - Memory Trendline Phone Memory Trendline - 615021-V0E-21M
+ / - Hover over image to Zoom
Other Views

    Memory Trendline Phone Memory Trendline

    Manufacturer: Cortelco
    Manufacturer #: 615021-V0E-21M
    SKU: 22122385
    $14.26
    Checking Pricing
         
    Color:White
    Additional Features:(10) Two-Touch Memory; (3) One-Touch Memory; Desk/Wall Mountable; Electronic Ringer With On/Off Switch; Flash (300/600
    Housing Color:White
    Cord:Corded
    Phone Color:White
    Dial:Dial
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cortelco
    • Manufacturer # 615021-V0E-21M
    • Color White
    • Cord Corded
    • Dial Dial
    • Housing Color White
    • Phone Color White
    • Type Single-Line Telephone
    • Additional Features (10) Two-Touch Memory; (3) One-Touch Memory; Desk/Wall Mountable; Electronic Ringer With On/Off Switch; Flash (300/600
    • Country of Origin CN - China
    Product Overview:
    Memory Trendline Phone, Phone Color: White, Dial, Desk/Wall Mount, Cord: Corded, Housing Color: White