Arecont Vision Megaview 2 Series Indoor/Outdoor Vandal-Resistant IR Day/Night Bullet IP Camera | Graybar Store
Arecont Vision - Megaview 2 Series Indoor/Outdoor Vandal-Resistant IR Day/Night Bullet IP Camera
+ / - Hover over image to Zoom
Other Views

    Megaview 2 Series Indoor/Outdoor Vandal-Resistant IR Day/Night Bullet IP Camera

    Manufacturer: Arecont Vision
         

    This fully compliant implementation of H.264 (MPEG 4, Part 10) provides 1920x1080 megapixel resolution at full video frame rates of 31 frames per second (fps).

    • Manufacturer Arecont Vision
    Select Filter Options Below ( 1 items found )
    Camera Type:Bullet IP
    Camera Range:69dB
    Resolution:2.07 MP
    Mfg Part #
    SKU
    Camera Type
    Camera Range
    Resolution
    Additional Features
    Dimensions
    Brand or Series
    Focal Length
    Voltage (Volts)
    Color
    Price
    AV2225PMIR
    25685737
    Bullet IP
    69dB
    2.07 MP
    $
    911
    .34
    /
    EA
    25685737
    Camera Type
    Bullet IP
    Camera Range
    69dB
    Resolution
    2.07 MP
    Additional Features
    Dimensions
    Brand or Series
    Focal Length
    Voltage (Volts)
    Color
    $
    911
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25685737 SKU, 25685737 ANALYTICS...
    Resolution
    2.07 MP
    Additional Features
    Dimensions
    Brand or Series
    Focal Length
    Voltage (Volts)
    Color
    Price
    $
    911
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available