Arecont Vision AV5225PMIR MegaView 2 Series 5MP Indoor/Outdoor Vandal-Resistant IR Day/Night Bullet IP Camera with 3.6 to 9mm P-Iris Lens | Graybar Store
Arecont Vision - MegaView 2 Series 5MP Indoor/Outdoor Vandal-Resistant IR Day/Night Bullet IP Camera with 3.6 to 9mm P-Iris Lens - AV5225PMIR
+ / - Hover over image to Zoom
Other Views

    MegaView 2 Series 5MP Indoor/Outdoor Vandal-Resistant IR Day/Night Bullet IP Camera with 3.6 to 9mm P-Iris Lens

    Manufacturer: Arecont Vision
    Manufacturer #: AV5225PMIR
    SKU: 25685753
    $1,423.97
    Checking Pricing
         
    Camera Type:Bullet IP
    Camera Range:70.1dB
    Resolution:5 MP
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arecont Vision
    • Manufacturer # AV5225PMIR
    • Camera Type Bullet IP
    • Camera Range 70.1dB
    • Resolution 5 MP
    • SAP Material Type ZSTD
    Product Overview:
    5 Megapixel, IP66 and vandal resistant bullet IP camera, 3.6-9mm P-Iris lens, day/night functionality with IR LEDs