Arecont Vision AV2225PMIR MegaView 2 Series 2.07MP Indoor/Outdoor Vandal-Resistant IR Day/Night Bullet IP Camera with 3 to 9mm P-Iris Lens | Graybar Store
Arecont Vision - MegaView 2 Series 2.07MP Indoor/Outdoor Vandal-Resistant IR Day/Night Bullet IP Camera with 3 to 9mm P-Iris Lens - AV2225PMIR
+ / - Hover over image to Zoom
Other Views

    MegaView 2 Series 2.07MP Indoor/Outdoor Vandal-Resistant IR Day/Night Bullet IP Camera with 3 to 9mm P-Iris Lens

    Manufacturer: Arecont Vision
    Manufacturer #: AV2225PMIR
    SKU: 25685737
    $911.34
    Checking Pricing
         
    Camera Type:Bullet IP
    Camera Range:69dB
    Resolution:2.07 MP
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arecont Vision
    • Manufacturer # AV2225PMIR
    • Camera Type Bullet IP
    • Camera Range 69dB
    • Resolution 2.07 MP
    • SAP Material Type ZSTD
    Product Overview:
    1080p MegaView2 Camera, 1920x1080, 31 fps, IR LED Array, Day/Night, 3-9 mm Remote Focus, Remote Zoom P-Iris Lens, Casino Mode.