L. H. Dottie D151TP Megapro® Tamperproof 15 in 1 Screwdriver | Graybar Store
L. H. Dottie - Megapro® Tamperproof 15 in 1 Screwdriver - D151TP
+ / - Hover over image to Zoom
Other Views

    Megapro® Tamperproof 15 in 1 Screwdriver

    Manufacturer: L. H. Dottie
    Manufacturer #: D151TP
    SKU: 98296492
    $51.68
    Checking Pricing
         
    No. of Pieces:15
    Drive Size:1/4 in.
    Packaging:Carded
    Tip Size:1/8 in., 3/16 in., 9/64 in., 5/32 in. Hex Pin, T10, T15, T20, T25, T27, T30 Star Pin and 1/4 in. Hex
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # D151TP
    • Drive Size 1/4 in.
    • Handle Color Red
    • No. of Pieces 15
    • Tip Size 1/8 in., 3/16 in., 9/64 in., 5/32 in. Hex Pin, T10, T15, T20, T25, T27, T30 Star Pin and 1/4 in. Hex
    • Packaging Carded
    • SKU Spec Sheet
      D151TP Specification Sheet
      D151TP Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Dottie L H Company D151TP PC 6763 Screwdriver Set, Tamper Proof, 1/8 IN, 3/16 IN, 9/64 IN And 5/32 IN Hex Pin, T10, T15, T20, T25, T27 And T30 Star Pin, 1/4 IN Hex Tip, Star Pin, Hex, Hex Pin Tip, Number of Pieces: 15, Includes: Hex Pin (1/8, 3/16, 9/64,