L. H. Dottie Megapro® Tamperproof 15 in 1 Screwdriver | Graybar Store
L. H. Dottie - Megapro® Tamperproof 15 in 1 Screwdriver
+ / - Hover over image to Zoom
Other Views

    Megapro® Tamperproof 15 in 1 Screwdriver

    Manufacturer: L. H. Dottie
         

    This 15 in 1 Tamper proof driver is a must for all commercial/industrial tradesmen (Electricians, Security, etc.).The 15 in 1 Tamper proof comes loaded with the most common security bits, including: Spanner, Hex pin and Star pin.

    • Manufacturer L. H. Dottie
    • Handle Color Red
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    No. of Pieces
    Drive Size
    Packaging
    Tip Size
    Price
    D151TPX
    25447269
    15
    1/4 in.
    Bulk
    1/8 in., 3/16 in., 9/64 in., 5/32 in. Hex Pin, T10, T15, T20, T25, T27, T30 Star Pin and 1/4 in. Hex
    $
    48
    .43
    /
    EA
    25447269
    No. of Pieces
    15
    Drive Size
    1/4 in.
    Packaging
    Bulk
    Tip Size
    1/8 in., 3/16 in., 9/64 in., 5/32 in. Hex Pin, T10, T15, T20, T25, T27, T30 Star Pin and 1/4 in. Hex
    $
    48
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    D151TP
    98296492
    15
    1/4 in.
    Carded
    1/8 in., 3/16 in., 9/64 in., 5/32 in. Hex Pin, T10, T15, T20, T25, T27, T30 Star Pin and 1/4 in. Hex
    $
    51
    .68
    /
    EA
    98296492
    No. of Pieces
    15
    Drive Size
    1/4 in.
    Packaging
    Carded
    Tip Size
    1/8 in., 3/16 in., 9/64 in., 5/32 in. Hex Pin, T10, T15, T20, T25, T27, T30 Star Pin and 1/4 in. Hex
    $
    51
    .68
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25447269 SKU, 25447269 ANALYTICS...
    Packaging
    Bulk
    Tip Size
    1/8 in., 3/16 in., 9/64 in., 5/32 in. Hex Pin, T10, T15, T20, T25, T27, T30 Star Pin and 1/4 in. Hex
    Price
    $
    48
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98296492 SKU, 98296492 ANALYTICS...
    Packaging
    Carded
    Tip Size
    1/8 in., 3/16 in., 9/64 in., 5/32 in. Hex Pin, T10, T15, T20, T25, T27, T30 Star Pin and 1/4 in. Hex
    Price
    $
    51
    .68
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available