L. H. Dottie D151SS Megapro® Stainless Steel 15 in 1 Screwdriver | Graybar Store
L. H. Dottie - Megapro® Stainless Steel 15 in 1 Screwdriver - D151SS
+ / - Hover over image to Zoom
Other Views

    Megapro® Stainless Steel 15 in 1 Screwdriver

    Manufacturer: L. H. Dottie
    Manufacturer #: D151SS
    SKU: 25446343
    $47.45
    Checking Pricing
         
    No. of Pieces:15
    Drive Size:1/4 in.
    Packaging:Carded
    Tip Size:No. 0, No. 1, No. 2, No. 3 Phillips, No. 0, No. 1, No. 2, No. 3 Square, T10, T15, T20, T25 TORX, 4 mm, 6 mm Slotted and 1/4 in. Hex
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # D151SS
    • Drive Size 1/4 in.
    • No. of Pieces 15
    • Tip Size No. 0, No. 1, No. 2, No. 3 Phillips, No. 0, No. 1, No. 2, No. 3 Square, T10, T15, T20, T25 TORX, 4 mm, 6 mm Slotted and 1/4 in. Hex
    Product Overview:
    Dottie L H Company D151SS PC 6762 Screwdriver Set, 4 MM And 6 MM Slotted, #0, #1, #2 And #3 Phillips, #0, #1, #2 And #3 Square, T10, T15, T20 And T25 Torx, 1/4 IN Hex Tip, Slotted, Phillips, Square, Torx, Hex Tip, Stainless Steel Blade, Number of Pieces: