L. H. Dottie D151SL44X Megapro® ShaftLok Screwdriver | Graybar Store
L. H. Dottie - Megapro® ShaftLok Screwdriver - D151SL44X
+ / - Hover over image to Zoom
Other Views

    Megapro® ShaftLok Screwdriver

    Manufacturer: L. H. Dottie
    Manufacturer #: D151SL44X
    SKU: 25495440
    $44.10
    Checking Pricing
         
    No. of Pieces:15
    Drive Size:1/4 in.
    Packaging:Bulk
    Tip Size:No. 0, No. 1, No. 2, No. 3 Phillips, No. 0, No. 1, No. 2, No. 3 Square, T10, T15, T20, T25 TORX, 4 mm, 6 mm Slotted and 1/4 in. Hex
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # D151SL44X
    • Drive Size 1/4 in.
    • No. of Pieces 15
    • Tip Size No. 0, No. 1, No. 2, No. 3 Phillips, No. 0, No. 1, No. 2, No. 3 Square, T10, T15, T20, T25 TORX, 4 mm, 6 mm Slotted and 1/4 in. Hex
    • Packaging Bulk
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    ShaftLok 15-in-1 screwdriver has 1/4 inch hex with the following tips: 0, 1, 2, 3 Phillips, 0, 1, 2, 3 Square, T10, T15, T20, T25 TORX, 4MM, 6MM Slotted, 1/4 IN Hex