L. H. Dottie D131R Megapro® Ratcheting 13 in 1 Screwdriver | Graybar Store
L. H. Dottie - Megapro® Ratcheting 13 in 1 Screwdriver - D131R
+ / - Hover over image to Zoom
Other Views

    Megapro® Ratcheting 13 in 1 Screwdriver

    Manufacturer: L. H. Dottie
    Manufacturer #: D131R
    SKU: 25322109
    $57.77
    Checking Pricing
         
    No. of Pieces:13
    Drive Size:1/4 in.
    Packaging:Carded
    Tip Size:No. 0, No. 1, No. 2, No.3 Phillips, No. 1, No. 2 Square, T10, T15, T20, T25 TORX, 4 in., 6 in. Slotted and 1/4 in. Hex
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # D131R
    • Drive Size 1/4 in.
    • No. of Pieces 13
    • Tip Size No. 0, No. 1, No. 2, No.3 Phillips, No. 1, No. 2 Square, T10, T15, T20, T25 TORX, 4 in., 6 in. Slotted and 1/4 in. Hex
    Product Overview:
    Dottie L H Company D131R PC 6755 Ratchet Screwdriver, 1/4 IN Tip, Includes: Phillips (#0, #1, #2, #3), Square (#1, #2), TORX (T10, T15, T20, T25), Slotted (4, 6), Hex (1/4 IN), Red Cap Black Body