L. H. Dottie Megapro® Ratcheting 13 in 1 Screwdriver | Graybar Store
L. H. Dottie - Megapro® Ratcheting 13 in 1 Screwdriver
+ / - Hover over image to Zoom
Other Views

    Megapro® Ratcheting 13 in 1 Screwdriver

    Manufacturer: L. H. Dottie
         

    Convenient storage for a wide range of bits

    1/4 IN Hex Driver Shaft is great for driving 1/4 IN hex head screws ; Precision 28 tooth ratchet design makes driving fasteners faster and easier ; Heavy duty nylon reinforced handle and chamfered solid steel shaft for long life and durability ; Cushion grip, tapered designed handle provides extra comfort and less fatigue
    See More >>
    • Manufacturer L. H. Dottie
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    No. of Pieces
    Drive Size
    Packaging
    Tip Size
    Price
    D131R
    25322109
    13
    1/4 in.
    Carded
    No. 0, No. 1, No. 2, No.3 Phillips, No. 1, No. 2 Square, T10, T15, T20, T25 TORX, 4 in., 6 in. Slotted and 1/4 in. Hex
    $
    57
    .77
    /
    EA
    25322109
    No. of Pieces
    13
    Drive Size
    1/4 in.
    Packaging
    Carded
    Tip Size
    No. 0, No. 1, No. 2, No.3 Phillips, No. 1, No. 2 Square, T10, T15, T20, T25 TORX, 4 in., 6 in. Slotted and 1/4 in. Hex
    $
    57
    .77
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    D131RX
    25447273
    13
    1/4 in.
    Bulk
    No. 0, No. 1, No. 2, No.3 Phillips, No. 1, No. 2 Square, T10, T15, T20, T25 TORX, 4 in., 6 in. Slotted and 1/4 in. Hex
    $
    54
    .51
    /
    EA
    25447273
    No. of Pieces
    13
    Drive Size
    1/4 in.
    Packaging
    Bulk
    Tip Size
    No. 0, No. 1, No. 2, No.3 Phillips, No. 1, No. 2 Square, T10, T15, T20, T25 TORX, 4 in., 6 in. Slotted and 1/4 in. Hex
    $
    54
    .51
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25322109 SKU, 25322109 ANALYTICS...
    Packaging
    Carded
    Tip Size
    No. 0, No. 1, No. 2, No.3 Phillips, No. 1, No. 2 Square, T10, T15, T20, T25 TORX, 4 in., 6 in. Slotted and 1/4 in. Hex
    Price
    $
    57
    .77
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25447273 SKU, 25447273 ANALYTICS...
    Packaging
    Bulk
    Tip Size
    No. 0, No. 1, No. 2, No.3 Phillips, No. 1, No. 2 Square, T10, T15, T20, T25 TORX, 4 in., 6 in. Slotted and 1/4 in. Hex
    Price
    $
    54
    .51
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available