L. H. Dottie D151X Megapro® Original 15 in 1 Screwdriver | Graybar Store
L. H. Dottie - Megapro® Original 15 in 1 Screwdriver - D151X
+ / - Hover over image to Zoom
Other Views

    Megapro® Original 15 in 1 Screwdriver

    Manufacturer: L. H. Dottie
    Manufacturer #: D151X
    SKU: 25457422
    $33.97
    Checking Pricing
         
    No. of Pieces:15
    Drive Size:1/4 in.
    Packaging:Bulk
    Tip Size:No. 0, No. 1, No. 2, No. 3 Phillips, No. 0, No. 1, No. 2, No. 3 Square, T10, T15, T20, T25 TORX, 4 mm, 6 mm Slotted and 1/4 in. Hex
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # D151X
    • Drive Size 1/4 in.
    • No. of Pieces 15
    • Tip Size No. 0, No. 1, No. 2, No. 3 Phillips, No. 0, No. 1, No. 2, No. 3 Square, T10, T15, T20, T25 TORX, 4 mm, 6 mm Slotted and 1/4 in. Hex
    • Packaging Bulk
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Dottie L H Company D151 PC 6762 Screwdriver Set, #0, #1, #2 And #3 Phillips, #0, #1, #2 And #3 Square, T10, T15, T20, T25 And TORX, 4MM And 6MM Slotted, 1/4 IN Hex Tip, Slotted, Phillips, Square, TORX, Hex Tip, Solid Steel Blade, Number of Pieces: 15