L. H. Dottie Megapro® Original 15 in 1 Screwdriver | Graybar Store
L. H. Dottie - Megapro® Original 15 in 1 Screwdriver
+ / - Hover over image to Zoom
Other Views

    Megapro® Original 15 in 1 Screwdriver

    Manufacturer: L. H. Dottie
         

    Palm saving rotation cap ; Rotating Balance point collar ; Retracting bit storage ; High Impact triax housing ; Spring loaded ball bearing bit ; Full length solid steel shaft ;

    Includes #0, #1, #2, #3 Philips , #0, #1, #2, #3 square, T10, T15, T20, T25 torx, 4MM, 6MM slotted, 1/4 IN hex and tamper proof drivers
    See More >>
    • Manufacturer L. H. Dottie
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    No. of Pieces
    Drive Size
    Packaging
    Tip Size
    Price
    D151X
    25457422
    15
    1/4 in.
    Bulk
    No. 0, No. 1, No. 2, No. 3 Phillips, No. 0, No. 1, No. 2, No. 3 Square, T10, T15, T20, T25 TORX, 4 mm, 6 mm Slotted and 1/4 in. Hex
    $
    33
    .97
    /
    EA
    25457422
    No. of Pieces
    15
    Drive Size
    1/4 in.
    Packaging
    Bulk
    Tip Size
    No. 0, No. 1, No. 2, No. 3 Phillips, No. 0, No. 1, No. 2, No. 3 Square, T10, T15, T20, T25 TORX, 4 mm, 6 mm Slotted and 1/4 in. Hex
    $
    33
    .97
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    D151
    97126519
    15
    1/4 in.
    Carded
    No. 0, No. 1, No. 2, No. 3 Phillips, No. 0, No. 1, No. 2, No. 3 Square, T10, T15, T20, T25 TORX, 4 mm, 6 mm Slotted and 1/4 in. Hex
    $
    37
    .20
    /
    EA
    97126519
    No. of Pieces
    15
    Drive Size
    1/4 in.
    Packaging
    Carded
    Tip Size
    No. 0, No. 1, No. 2, No. 3 Phillips, No. 0, No. 1, No. 2, No. 3 Square, T10, T15, T20, T25 TORX, 4 mm, 6 mm Slotted and 1/4 in. Hex
    $
    37
    .20
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25457422 SKU, 25457422 ANALYTICS...
    Packaging
    Bulk
    Tip Size
    No. 0, No. 1, No. 2, No. 3 Phillips, No. 0, No. 1, No. 2, No. 3 Square, T10, T15, T20, T25 TORX, 4 mm, 6 mm Slotted and 1/4 in. Hex
    Price
    $
    33
    .97
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97126519 SKU, 97126519 ANALYTICS...
    Packaging
    Carded
    Tip Size
    No. 0, No. 1, No. 2, No. 3 Phillips, No. 0, No. 1, No. 2, No. 3 Square, T10, T15, T20, T25 TORX, 4 mm, 6 mm Slotted and 1/4 in. Hex
    Price
    $
    37
    .20
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available