Arecont Vision MPM8.0 Megapixel Lens, 8 mm | Graybar Store
Arecont Vision - Megapixel Lens, 8 mm - MPM8.0
+ / - Hover over image to Zoom
Other Views

    Megapixel Lens, 8 mm

    Manufacturer: Arecont Vision
    Manufacturer #: MPM8.0
    SKU: 25685775
    $48.42
    Checking Pricing
         
    Focal Length:8mm
    Mount Type:M12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arecont Vision
    • Manufacturer # MPM8.0
    • Mount Type M12
    • Focal Length 8mm
    • SAP Material Type ZSTD
    Product Overview:
    8 mm Fixed Focal Megapixel Lens, M12 mount with 1.25 optical format.