Arecont Vision MPL4-12 Megapixel Lens | Graybar Store
Arecont Vision - Megapixel Lens - MPL4-12
+ / - Hover over image to Zoom
Other Views

    Megapixel Lens

    Manufacturer: Arecont Vision
    Manufacturer #: MPL4-12
    SKU: 25685768
    $155.34
    Checking Pricing
         
    Mount Type:CS
    Focal Length:4 to 12 mm
    Lens Type:Vari-Focal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arecont Vision
    • Manufacturer # MPL4-12
    • Mount Type CS
    • Lens Type Vari-Focal
    • Focal Length 4 to 12 mm
    Product Overview:
    Arecont Vision® MPL Megapixel Lens, Focal Length: 4 to 12 mm, Lens Type: Vari-Focal, Mount Type: CS