UTC Fire and Security YV2.8X2.8SA-SA2 Megapixel DC Auto-Iris Lens,2.8-8mm | Graybar Store
UTC Fire and Security - Megapixel DC Auto-Iris Lens,2.8-8mm - YV2.8X2.8SA-SA2
+ / - Hover over image to Zoom
Other Views

    Megapixel DC Auto-Iris Lens,2.8-8mm

    Manufacturer: UTC Fire and Security
    Manufacturer #: YV2.8X2.8SA-SA2
    SKU: 25467574
    $137.71
    Checking Pricing
         
    Lens Type:DC Auto-Iris
    Focal Length:2.8-8 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer UTC Fire and Security
    • Manufacturer # YV2.8X2.8SA-SA2
    • Lens Type DC Auto-Iris
    • Focal Length 2.8-8 mm
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    CS-Mount 2.8 to 8mm varifocal 2.8x optical zoom lens 3 megapixels.
    • For CCTV Cameras up to 3MP Resolution
    • Wide Aperture Rate of F1.3
    • ND Filter / Aspherical Construction
    • Metal Mount
    • DC Auto Iris
    • Wide Angle Coverage