Arecont Vision AV2555DN-S MicroDome™ G2 Camera, Day/Night Casino Mode Camera | Graybar Store
Arecont Vision - MicroDome™ G2 Camera, Day/Night Casino Mode Camera - AV2555DN-S
+ / - Hover over image to Zoom
Other Views

    MicroDome™ G2 Camera, Day/Night Casino Mode Camera

    Manufacturer: Arecont Vision
    Manufacturer #: AV2555DN-S
    SKU: 25722209
    $492.97
    Checking Pricing
         
    Additional Features:Flexible Cropping, Bit Rate Control and Multi-Streaming
    Dimensions:4 Dia x 3.1 H in
    Brand or Series:MicroDome G2
    Camera Range:1080 Mpixels
    Resolution:1920 x 1080
    Focal Length:2.8 mm
    Camera Type:G2 IP Megapixel
    Color:Black/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arecont Vision
    • Manufacturer # AV2555DN-S
    • Color Black/White
    • Dimensions 4 Dia x 3.1 H in
    • Additional Features Flexible Cropping, Bit Rate Control and Multi-Streaming
    • Brand or Series MicroDome G2
    • Camera Type G2 IP Megapixel
    • Focal Length 2.8 mm
    • Camera Range 1080 Mpixels
    • Resolution 1920 x 1080
    Product Overview:
    MicroDome® MicroDome® G2 Megapixel Camera, Camera Type: G2 IP Megapixel, Resolution: 1920 x 1080, Dimensions: 4 Dia x 3.1 H in, Focal Length: 2.8 mm, Black/White