Arecont Vision AV5215PM-S Arecont Vision MegaVideo G5 Network Box Camera (No Lens) | Graybar Store
Arecont Vision - Arecont Vision MegaVideo G5 Network Box Camera (No Lens) - AV5215PM-S
+ / - Hover over image to Zoom
Other Views

    Arecont Vision MegaVideo G5 Network Box Camera (No Lens)

    Manufacturer: Arecont Vision
    Manufacturer #: AV5215PM-S
    SKU: 25722197
    $733.56
    Checking Pricing
         
    Additional Features:Use with Arecont Vision Housings, or as a Standalone Camera
    Dimensions:2.5 H x 1.25 W x 3.0 D in
    Brand or Series:MegaVideo G5
    Camera Range:5 Mpixels
    Resolution:2592 x 1944
    Focal Length:3.3 to 8.5 mm
    Voltage (Volts):24; 12 to 48
    Camera Type:IP Megapixel
    Color:Black/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arecont Vision
    • Manufacturer # AV5215PM-S
    • Color Black/White
    • Dimensions 2.5 H x 1.25 W x 3.0 D in
    • Voltage (Volts) 24; 12 to 48
    • Additional Features Use with Arecont Vision Housings, or as a Standalone Camera
    • Brand or Series MegaVideo G5
    • Camera Type IP Megapixel
    • Focal Length 3.3 to 8.5 mm
    • Camera Range 5 Mpixels
    • Resolution 2592 x 1944
    • SAP Material Type ZSTD
    Product Overview:
    MegaVideo® MegaVideo® G5 Megapixel Camera, Camera Type: IP Megapixel, Resolution: 2592 x 1944, Dimensions: 2.5 H x 1.25 W x 3.0 D in, Focal Length: 3.3 to 8.5 mm, Black/White