Superior Essex 5BDWG-25P24-R-ESS-CUT REEL MEGAPIC-GF&3174;OSP Broadband Backbone Category 5e | Graybar Store
Superior Essex - MEGAPIC-GF&3174;OSP Broadband Backbone Category 5e - 5BDWG-25P24-R-ESS-CUT REEL
+ / - Hover over image to Zoom
Other Views

    MEGAPIC-GF&3174;OSP Broadband Backbone Category 5e

    Manufacturer: Superior Essex
    Manufacturer #: 5BDWG-25P24-R-ESS-CUT REEL
    SKU: 22065143
    $1.68
    Checking Pricing
         
    Additional Features:Polymer Coated Corrugated Aluminum Tape; Polymer Coated Corrugated Steel Tape
    Color:Black
    Packaging:5000 ft Reel
    No. of Pairs:25
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 5BDWG-25P24-R-ESS-CUT REEL
    • Color Black
    • Category Cat 5
    • Additional Features Polymer Coated Corrugated Aluminum Tape; Polymer Coated Corrugated Steel Tape
    • Gauge 24 AWG
    • Jacket Material Polyethylene
    • No. of Pairs 25
    • Shielded Shielded
    • Packaging 5000 ft Reel
    • Country of Origin US - USA
    Product Overview:
    MEGAPIC® 04-097 Solid Annealed Copper, Black, Packaging: 5000 ft Reel, No. of Pairs: 25, Polyethylene, Gauge: 24 AWG