Mohawk PC5EXHNP4P24-BK-R-MOH-PV MegaLink™ Enhanced Cat 5e Patch Cable, Black | Graybar Store
Mohawk - MegaLink™ Enhanced Cat 5e Patch Cable, Black - PC5EXHNP4P24-BK-R-MOH-PV
+ / - Hover over image to Zoom
Other Views

    MegaLink™ Enhanced Cat 5e Patch Cable, Black

    Manufacturer: Mohawk
    Manufacturer #: PC5EXHNP4P24-BK-R-MOH-PV
    SKU: 99505676
    $315.42
    Checking Pricing
         
    Color:Black
    No. of Pairs:4
    Jacket Materials:Thermoplastic
    Package:1000 Foot Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mohawk
    • Manufacturer # PC5EXHNP4P24-BK-R-MOH-PV
    • Color Black
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Materials Thermoplastic
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black 5E MegaLink™ non-plenum 4-pair patch cable. Manufacturer's part number M57216.
    • Non-Plenum rated
    • 24 AWG
    • Sweep tested to 400 MHz
    • Flame Retardant Thermoplastic Jacket