Mohawk 5EXHO4P24-BK-R-MOH-NR MegaLAN® LAN-Trak® OSP Category 5e+ Cable, Black | Graybar Store
Mohawk - MegaLAN® LAN-Trak® OSP Category 5e+ Cable, Black - 5EXHO4P24-BK-R-MOH-NR
+ / - Hover over image to Zoom
Other Views

    MegaLAN® LAN-Trak® OSP Category 5e+ Cable, Black

    Manufacturer: Mohawk
    Manufacturer #: 5EXHO4P24-BK-R-MOH-NR
    SKU: 99521366
    $352.17
    Checking Pricing
         
    Color:Black
    Jacket Materials:UV-Resistant Polyethylene
    No. of Pairs:4
    Package:1000 Foot Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mohawk
    • Manufacturer # 5EXHO4P24-BK-R-MOH-NR
    • Color Black
    • Category Cat 5e
    • Type Outside Plant
    • Gauge 24 AWG
    • Jacket Materials UV-Resistant Polyethylene
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Non-Shielded
    • Country of Origin US - USA
    Product Overview:
    MegaLAN® LAN-Trak® OSP category 5e+ 4-pair cable. Manufacturer's part number M57561.
    • Tested to 200 MHz
    • 24 AWG solid bare copper insulated conductors
    • Flooded to prevent moisture ingress