Mohawk 5EXHP4P24-WH-S-MOH-AP MegaLAN™ Enhanced Premise Cable, 5e+ Plenum, Reel-In-A-Box, White | Graybar Store
Mohawk - MegaLAN™ Enhanced Premise Cable, 5e+ Plenum, Reel-In-A-Box, White - 5EXHP4P24-WH-S-MOH-AP
+ / - Hover over image to Zoom
Other Views

    MegaLAN™ Enhanced Premise Cable, 5e+ Plenum, Reel-In-A-Box, White

    Manufacturer: Mohawk
    Manufacturer #: 5EXHP4P24-WH-S-MOH-AP
    SKU: 96096706
    $394.74
    Checking Pricing
         
    Color:White
    Jacket Materials:Thermoplastic
    No. of Pairs:4
    Package:1000 Foot Reel-In-A-Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mohawk
    • Manufacturer # 5EXHP4P24-WH-S-MOH-AP
    • Color White
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Materials Thermoplastic
    • No. of Pairs 4
    • Package 1000 Foot Reel-In-A-Box
    • Shielded Non-Shielded
    • Country of Origin 99 - Multiple
    Product Overview:
    White MegaLAN™ category 5e+ plenum 4-pair cable. Manufacturer's part number M55988RB.
    • Enhanced Category 5e
    • Plenum rated
    • All pair counts exceed Cat 5e performance requirements
    • Suitable for use in air handling ducts and spaces
    • 24 AWG solid bare copper