Mohawk 5EXHNP4P24-BL-S-MOH-PV MegaLAN™ Comm Data Premise Cable, 5e Non-Plenum, Reel-In-A-Box, Blue | Graybar Store
Mohawk - MegaLAN™ Comm Data Premise Cable, 5e Non-Plenum, Reel-In-A-Box, Blue - 5EXHNP4P24-BL-S-MOH-PV
+ / - Hover over image to Zoom
Other Views

    MegaLAN™ Comm Data Premise Cable, 5e Non-Plenum, Reel-In-A-Box, Blue

    Manufacturer: Mohawk
    Manufacturer #: 5EXHNP4P24-BL-S-MOH-PV
    SKU: 96096710
    $222.10
    Checking Pricing
         
    No. of Pairs:4
    Package:1000 Foot Box-In-A-Box
    Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mohawk
    • Manufacturer # 5EXHNP4P24-BL-S-MOH-PV
    • Color Blue
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 24 AWG
    • No. of Pairs 4
    • Package 1000 Foot Box-In-A-Box
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Blue MegaLAN™ category 5e+ non-plenum 4-pair cable. Manufacture's part number M56167RB.
    • Non-Plenum rated
    • Tested to 400 MHz
    • Exceeds the Category 5e industry standards performance
    • 24 AWG solid bare copper insulated conductors