Mohawk MegaLAN™ Comm Data Premise Cable, 5e Non-Plenum | Graybar Store
Mohawk - MegaLAN™ Comm Data Premise Cable, 5e Non-Plenum
+ / - Hover over image to Zoom
Other Views

    MegaLAN™ Comm Data Premise Cable, 5e Non-Plenum

    Manufacturer: Mohawk
         

    Mohawk's enhanced screened twisted pair MegaLAN™ cable exceeds the category 5e industry standards performance. The cable is tested to 400 MHz. The cable is for use as a vertical run in shaft and for general purpose.

    • Non-Plenum rated
    • Tested to 400 MHz
    • Exceeds the Category 5e industry standards performance
    • 24 AWG solid bare copper insulated conductors
    See More >>
    • Manufacturer Mohawk
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Shielded Non-Shielded
    Select Filter Options Below ( 10 items found )
    Mfg Part #
    SKU
    Color
    No. of Pairs
    Package
    Price
    5EXHNP4P24-BL-P-MOH-PV
    99472177
    Blue
    4
    1000 Foot Box
    $
    222
    .10
    1000 Ft
    /
    Reel
    99472177
    Color
    Blue
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    222
    .10
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHNP4P24-WH-S-MOH-PV
    96079795
    White
    4
    1000 Foot Reel-In-A-Box
    $
    222
    .10
    1000 Ft
    /
    Reel
    96079795
    Color
    White
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    $
    222
    .10
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHNP4P24-PU-R-MOH-PV
    25522791
    Purple
    4
    1000 Foot Box
    $
    222
    .10
    1000 Ft
    /
    Reel
    25522791
    Color
    Purple
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    222
    .10
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHNP4P24-YL-P-MOH-PV
    99488568
    Yellow
    4
    1000 Foot Box
    $
    222
    .10
    1000 Ft
    /
    Reel
    99488568
    Color
    Yellow
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    222
    .10
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHNP4P24-GN-P-MOH-PV
    99804341
    Green
    4
    1000 Foot Box
    $
    222
    .10
    1000 Ft
    /
    Reel
    99804341
    Color
    Green
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    222
    .10
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHNP4P24-GY-P-MOH-PV
    99509391
    Grey
    4
    1000 Foot Box
    $
    222
    .10
    1000 Ft
    /
    Reel
    99509391
    Color
    Grey
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    222
    .10
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHNP4P24-RD-P-MOH-PV
    22065748
    Red
    4
    1000 Foot Box
    $
    222
    .10
    1000 Ft
    /
    Reel
    22065748
    Color
    Red
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    222
    .10
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHNP4P24-WH-P-MOH-PV
    97212255
    White
    4
    1000 Foot Box
    $
    222
    .10
    1000 Ft
    /
    Reel
    97212255
    Color
    White
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    222
    .10
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHNP4P24-OR-P-MOH-PV
    99506893
    Orange
    4
    1000 Foot Box
    $
    222
    .10
    1000 Ft
    /
    Reel
    99506893
    Color
    Orange
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    222
    .10
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHNP4P24-BL-S-MOH-PV
    96096710
    Blue
    4
    1000 Foot Box-In-A-Box
    $
    222
    .10
    1000 Ft
    /
    Reel
    96096710
    Color
    Blue
    No. of Pairs
    4
    Package
    1000 Foot Box-In-A-Box
    $
    222
    .10
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99472177 SKU, 99472177 ANALYTICS...
    Package
    1000 Foot Box
    Price
    $
    222
    .10
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96079795 SKU, 96079795 ANALYTICS...
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    222
    .10
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25522791 SKU, 25522791 ANALYTICS...
    Package
    1000 Foot Box
    Price
    $
    222
    .10
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99488568 SKU, 99488568 ANALYTICS...
    Package
    1000 Foot Box
    Price
    $
    222
    .10
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99804341 SKU, 99804341 ANALYTICS...
    Package
    1000 Foot Box
    Price
    $
    222
    .10
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99509391 SKU, 99509391 ANALYTICS...
    Package
    1000 Foot Box
    Price
    $
    222
    .10
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22065748 SKU, 22065748 ANALYTICS...
    Package
    1000 Foot Box
    Price
    $
    222
    .10
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97212255 SKU, 97212255 ANALYTICS...
    Package
    1000 Foot Box
    Price
    $
    222
    .10
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99506893 SKU, 99506893 ANALYTICS...
    Package
    1000 Foot Box
    Price
    $
    222
    .10
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96096710 SKU, 96096710 ANALYTICS...
    Package
    1000 Foot Box-In-A-Box
    Price
    $
    222
    .10
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available