Arecont Vision MD-CAP MegaDome Pendant Mount Cap | Graybar Store
Arecont Vision - MegaDome Pendant Mount Cap - MD-CAP
+ / - Hover over image to Zoom
Other Views

    MegaDome Pendant Mount Cap

    Manufacturer: Arecont Vision
    Manufacturer #: MD-CAP
    SKU: 25685714
    $70.42
    Checking Pricing
         
    Additional Features:Impact-Resistant; Protects in Harsh Environments; Resistant to Salt Damage
    Dimensions:6.06 Dia x 2.57 in
    Mount Type:Wall Mount
    Material:Die Cast Aluminum
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arecont Vision
    • Manufacturer # MD-CAP
    • Color Ivory
    • Dimensions 6.06 Dia x 2.57 in
    • Additional Features Impact-Resistant; Protects in Harsh Environments; Resistant to Salt Damage
    • Mount Type Wall Mount
    • Material Die Cast Aluminum
    Product Overview:
    Arecont Vision® Mounting Cap, Dimensions: 6.06 Dia x 2.57 in, Die Cast Aluminum, Ivory, Mount Type: Wall Mount, Camera Type: MegaDome Series; MegaVideo Compact D4SO; SurroundVideo G5 Mini