Arecont Vision AV5255PMIR-SH MegaDome 2 Day/Night 5 MP IR Dome IP Security Camera with Heater and SDHC | Graybar Store
Arecont Vision - MegaDome 2 Day/Night 5 MP IR Dome IP Security Camera with Heater and SDHC - AV5255PMIR-SH
+ / - Hover over image to Zoom
Other Views

    MegaDome 2 Day/Night 5 MP IR Dome IP Security Camera with Heater and SDHC

    Manufacturer: Arecont Vision
    Manufacturer #: AV5255PMIR-SH
    SKU: 25672120
    $1,496.53
    Checking Pricing
         
    Camera Type:Dome IP
    Camera Range:70.1dB
    Resolution:5 MP
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arecont Vision
    • Manufacturer # AV5255PMIR-SH
    • Camera Type Dome IP
    • Camera Range 70.1dB
    • Resolution 5 MP
    • SAP Material Type ZSTD
    Product Overview:
    5 MP IR MegaDome® 2 2592x1944 has a poE heater with 3-8 mm F1.4, remote zoom and focus. The dome has a p-iris with 10, 12 V DC/24 V AC/PoE. Includes SD card