Arecont Vision AV2255PMIR-SH MegaDome 2 Day/Night 1080p IR Indoor/Outdoor Dome IP Camera w/ Heater and SDHC | Graybar Store
Arecont Vision - MegaDome 2 Day/Night 1080p IR Indoor/Outdoor Dome IP Camera w/ Heater and SDHC - AV2255PMIR-SH
+ / - Hover over image to Zoom
Other Views

    MegaDome 2 Day/Night 1080p IR Indoor/Outdoor Dome IP Camera w/ Heater and SDHC

    Manufacturer: Arecont Vision
    Manufacturer #: AV2255PMIR-SH
    SKU: 25672110
    $966.58
    Checking Pricing
         
    Camera Type:Mega Dome
    Camera Range:69dB
    Resolution:2 MP
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arecont Vision
    • Manufacturer # AV2255PMIR-SH
    • Camera Type Mega Dome
    • Camera Range 69dB
    • Resolution 2 MP
    • SAP Material Type ZSTD
    Product Overview:
    MegaDome® 2 remote zoom, remote focus, P-iris, IR, 12 V DC/24 V AC/PoE, PoE Heater, SD card