Arecont Vision AV5245PM-D-LG MegaBall 2 Motorized p-Iris Lens Surface Mount Indoor Dome IP Camera (Light Gray) | Graybar Store
Arecont Vision - MegaBall 2 Motorized p-Iris Lens Surface Mount Indoor Dome IP Camera (Light Gray) - AV5245PM-D-LG
+ / - Hover over image to Zoom
Other Views

    MegaBall 2 Motorized p-Iris Lens Surface Mount Indoor Dome IP Camera (Light Gray)

    Manufacturer: Arecont Vision
    Manufacturer #: AV5245PM-D-LG
    SKU: 25685763
    $1,035.62
    Checking Pricing
         
    Camera Type:Indoor Dome IP
    Camera Range:70.1dB
    Resolution:1.3 - 5MP
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arecont Vision
    • Manufacturer # AV5245PM-D-LG
    • Camera Type Indoor Dome IP
    • Camera Range 70.1dB
    • Resolution 1.3 - 5MP
    • SAP Material Type ZSTD
    Product Overview:
    5 MP MegaBall™ 2 camera, day/night, 3.4-10 mm RF/RZ P-iris Lens, In-ceiling/surface mount indoordDome, light grey