Arecont Vision AV5245DN-01-D-LG MegaBall 2 Day/Night 5MP Indoor Recessed Mount IP Dome Camera with ImmerVision Enables Panomorph Lens (Light Gray) | Graybar Store
Arecont Vision - MegaBall 2 Day/Night 5MP Indoor Recessed Mount IP Dome Camera with ImmerVision Enables Panomorph Lens (Light Gray) - AV5245DN-01-D-LG
+ / - Hover over image to Zoom
Other Views

    MegaBall 2 Day/Night 5MP Indoor Recessed Mount IP Dome Camera with ImmerVision Enables Panomorph Lens (Light Gray)

    Manufacturer: Arecont Vision
    Manufacturer #: AV5245DN-01-D-LG
    SKU: 25685759
    $1,232.43
    Checking Pricing
         
    Camera Type:Recessed Mount IP Dome
    Camera Range:70.1dB
    Resolution:5 mp
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arecont Vision
    • Manufacturer # AV5245DN-01-D-LG
    • Camera Type Recessed Mount IP Dome
    • Camera Range 70.1dB
    • Resolution 5 mp
    • SAP Material Type ZSTD
    Product Overview:
    5MP MegaBall® 2, Day/Night, MJPEG/H.264, 0.98mm (Short axis) &1.12mm (Long axis) Panomorph Lens, In-ceiling surface mount indoor dome, 12VDC/24VAC/PoE.