Protective Industrial Products 35-C2110/L Seamless Knit General Purpose Gloves | Graybar Store
Protective Industrial Products - Seamless Knit General Purpose Gloves - 35-C2110/L
+ / - Hover over image to Zoom
Other Views

    Seamless Knit General Purpose Gloves

    Manufacturer: Protective Industrial Products
    Manufacturer #: 35-C2110/L
    SKU: 25470149
    $0.55
    Checking Pricing
         
    Glove Material Type:Cotton; Polyester
    Color:Natural
    Size:L
    Glove Type:Knit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 35-C2110/L
    • Color Natural
    • Size L
    • Application Assembly; Food Processing; Parts Handling; Warehousing
    • Glove Material Type Cotton; Polyester
    • Glove Type Knit
    • Country of Origin CN - China
    Product Overview:
    PIP® Medium Weight Seamless 10 Gauge Gloves, Glove Type: Knit, Size: L, Natural, Glove Material Type: Cotton; Polyester