Thomas and Betts HSMW1300-48 Medium-Wall Heat-Shrinkable Tubing | Graybar Store
Thomas and Betts - Medium-Wall Heat-Shrinkable Tubing - HSMW1300-48
+ / - Hover over image to Zoom
Other Views

    Medium-Wall Heat-Shrinkable Tubing

    Manufacturer: Thomas and Betts
    Manufacturer #: HSMW1300-48
    SKU: 25198918
    $32.19
    Checking Pricing
         
    Color:Black
    Packaging:25 per Pack
    Length:48 in.
    Inner Diameter:1.3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # HSMW1300-48
    • Color Black
    • Inner Diameter 1.3 in.
    • Length 48 in.
    • Materials Polyolefin, Thermoplastic Adhesive (Liner)
    Product Overview:
    Shrink-Kon® HSMW Medium-Wall Heat-Shrinkable Tubing, Black, Length: 48 in, Polyolefin; Thermoplastic Adhesive (Liner), Inner Diameter: 1.3 in, Shrink Ratio: 3:1