Thomas and Betts HSMW2750-48 Medium-Wall Heat-Shrinkable Tubing | Graybar Store
Thomas and Betts - Medium-Wall Heat-Shrinkable Tubing - HSMW2750-48
+ / - Hover over image to Zoom
Other Views

    Medium-Wall Heat-Shrinkable Tubing

    Manufacturer: Thomas and Betts
    Manufacturer #: HSMW2750-48
    SKU: 25189428
    $79.75
    Checking Pricing
         
    Color:Black
    Packaging:15 per Pack
    Length:48 in.
    Inner Diameter:2-3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # HSMW2750-48
    • Color Black
    • Inner Diameter 2-3/4 in.
    • Length 48 in.
    Product Overview:
    Shrink-Kon® HSMW Medium-Wall Heat-Shrinkable Tubing, Black, Length: 48 in, Polyolefin; Thermoplastic Adhesive (Liner), Inner Diameter: 2-3/4 in, Shrink Ratio: 3:1