Bussmann (Eaton) 5CLE-25E CLE Long Construction Type E Rated Medium Voltage General Purpose Fuse, 25A, 5.5kV | Graybar Store
Bussmann (Eaton) - CLE Long Construction Type E Rated Medium Voltage General Purpose Fuse, 25A, 5.5kV - 5CLE-25E
+ / - Hover over image to Zoom
Other Views

    CLE Long Construction Type E Rated Medium Voltage General Purpose Fuse, 25A, 5.5kV

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 5CLE-25E
    SKU: 25799611
    $486.07
    Checking Pricing
         
    Interrupt Rating:50 (RMS Symmetrical) kA
    Voltage Rating:5.5 kV
    Standard:ANSI C37.46
    Amps:25A
    Type of Indicators:Visual Indicator
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 5CLE-25E
    • Application Medium Voltage Feeder Circuit Protection, Metal-Enclosed Switchgear, Switches and Transformer Primary Protection
    • Amps 25A
    • Fuse Dimension 2 Dia x 12.9 L in
    • Fuse Type Current Limiting
    • Voltage Rating 5.5 kV
    • Interrupt Rating 50 (RMS Symmetrical) kA
    • Standard ANSI C37.46
    • Type of Indicators Visual Indicator
    • SAP Material Type ZSTD
    • Country of Origin DO - Dominican Rep.
    Product Overview:
    Eaton® Bussmann Series Medium Voltage Fuse, Amps: 25 A, Voltage Rating: 5.5 kV, ANSI C37.46, Fuse Type: Current Limiting, Fuse Dimension: 2 Dia x 12.9 L in