Bussmann (Eaton) 2CLE-125E CLE Long Construction Type E Rated Medium Voltage General Purpose Fuse, 125A, 2.75kV | Graybar Store
Bussmann (Eaton) - CLE Long Construction Type E Rated Medium Voltage General Purpose Fuse, 125A, 2.75kV - 2CLE-125E
+ / - Hover over image to Zoom
Other Views

    CLE Long Construction Type E Rated Medium Voltage General Purpose Fuse, 125A, 2.75kV

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 2CLE-125E
    SKU: 25799542
    $968.16
    Checking Pricing
         
    Interrupt Rating:50 (RMS Symmetrical) kA
    Voltage Rating:2.75 kV
    Frequency Rating:50 Hz; 60 Hz
    End Type:Ferrule End
    Standard:ANSI C37.46
    Amps:125A
    Type of Indicators:Visual Indicator
    Material:Glass Polyester; Porcelain
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 2CLE-125E
    • Application Medium Voltage Feeder Circuit Protection, Metal-Enclosed Switchgear, Switches and Transformer Primary Protection
    • Amps 125A
    • End Type Ferrule End
    • Fuse Dimension 3 Dia x 10.9 L in
    • Fuse Type Current Limiting
    • Material Glass Polyester; Porcelain
    • Voltage Rating 2.75 kV
    • Frequency Rating 50 Hz; 60 Hz
    • Interrupt Rating 50 (RMS Symmetrical) kA
    • Standard ANSI C37.46
    • Type of Indicators Visual Indicator
    • SAP Material Type ZSTD
    • Country of Origin DO - Dominican Rep.
    Product Overview:
    Eaton® Bussmann Series Medium Voltage Fuse, Amps: 125 A, Voltage Rating: 2.75 kV, ANSI C37.46, Fuse Type: Current Limiting, Fuse Dimension: 3 Dia x 10.9 L in