Pentair Hoffman Medium Type 1 Enclosure Painted Steel Panel | Graybar Store
Pentair Hoffman - Medium Type 1 Enclosure Painted Steel Panel
+ / - Hover over image to Zoom
Other Views

    Medium Type 1 Enclosure Painted Steel Panel

    Manufacturer: Pentair Hoffman
         

    Perforated panels are used for mounting lightweight control components.

    Perforated panels are 16 gauge steel and accepts self-tapping screws and eliminates the need to measure, mark and drill when mounting components.
    See More >>
    • Manufacturer Pentair Hoffman
    • Type Panels
    • NEMA Ratings 1
    Select Filter Options Below ( 13 items found )
    Mfg Part #
    SKU
    Color
    Material
    Height (Inches)
    Use With
    Width (Inches)
    Price
    A24N24MP
    94073103
    White
    21 in.
    Medium Type 1 Enclosure
    22.5 in.
    $
    84
    .30
    /
    EA
    94073103
    Color
    White
    Material
    Height (Inches)
    21 in.
    Use With
    Medium Type 1 Enclosure
    Width (Inches)
    22.5 in.
    $
    84
    .30
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A20N20MP
    94073106
    White
    17 in.
    Medium Type 1 Enclosure
    18.5 in.
    $
    39
    .65
    /
    EA
    94073106
    Color
    White
    Material
    Height (Inches)
    17 in.
    Use With
    Medium Type 1 Enclosure
    Width (Inches)
    18.5 in.
    $
    39
    .65
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A36N30MP
    94073100
    White
    32 in.
    Medium Type 1 Enclosure
    28.5 in.
    $
    164
    .96
    /
    EA
    94073100
    Color
    White
    Material
    Height (Inches)
    32 in.
    Use With
    Medium Type 1 Enclosure
    Width (Inches)
    28.5 in.
    $
    164
    .96
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A20N16MP
    94073107
    White
    17 in.
    Medium Type 1 Enclosure
    14.5 in.
    $
    29
    .21
    /
    EA
    94073107
    Color
    White
    Material
    Height (Inches)
    17 in.
    Use With
    Medium Type 1 Enclosure
    Width (Inches)
    14.5 in.
    $
    29
    .21
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A16N12MP
    94073110
    White
    13 in.
    Medium Type 1 Enclosure
    10.5 in.
    $
    18
    .32
    /
    EA
    94073110
    Color
    White
    Material
    Height (Inches)
    13 in.
    Use With
    Medium Type 1 Enclosure
    Width (Inches)
    10.5 in.
    $
    18
    .32
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A36N24MP
    94073101
    White
    32 in.
    Medium Type 1 Enclosure
    22.5 in.
    $
    114
    .54
    /
    EA
    94073101
    Color
    White
    Material
    Height (Inches)
    32 in.
    Use With
    Medium Type 1 Enclosure
    Width (Inches)
    22.5 in.
    $
    114
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A24N20MP
    94073104
    White
    21 in.
    Medium Type 1 Enclosure
    18.5 in.
    $
    44
    .77
    /
    EA
    94073104
    Color
    White
    Material
    Height (Inches)
    21 in.
    Use With
    Medium Type 1 Enclosure
    Width (Inches)
    18.5 in.
    $
    44
    .77
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A16N16MP
    94073109
    White
    13 in.
    Medium Type 1 Enclosure
    14.5 in.
    $
    23
    .75
    /
    EA
    94073109
    Color
    White
    Material
    Height (Inches)
    13 in.
    Use With
    Medium Type 1 Enclosure
    Width (Inches)
    14.5 in.
    $
    23
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A24N16MP
    94073105
    White
    21 in.
    Medium Type 1 Enclosure
    14.5 in.
    $
    35
    .96
    /
    EA
    94073105
    Color
    White
    Material
    Height (Inches)
    21 in.
    Use With
    Medium Type 1 Enclosure
    Width (Inches)
    14.5 in.
    $
    35
    .96
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A30N24MP
    94073102
    White
    26 in.
    Medium Type 1 Enclosure
    22.5 in.
    $
    111
    .65
    /
    EA
    94073102
    Color
    White
    Material
    Height (Inches)
    26 in.
    Use With
    Medium Type 1 Enclosure
    Width (Inches)
    22.5 in.
    $
    111
    .65
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A30N20MP
    97213972
    White
    Steel
    26 in.
    Medium Type 1 Panel Enclosures
    18.5 in.
    $
    96
    .33
    /
    EA
    97213972
    Color
    White
    Material
    Steel
    Height (Inches)
    26 in.
    Use With
    Medium Type 1 Panel Enclosures
    Width (Inches)
    18.5 in.
    $
    96
    .33
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A30N30MP
    94073099
    White
    Steel
    26 in.
    Medium Type 1 Panel Enclosures
    28.5 in.
    $
    135
    .30
    /
    EA
    94073099
    Color
    White
    Material
    Steel
    Height (Inches)
    26 in.
    Use With
    Medium Type 1 Panel Enclosures
    Width (Inches)
    28.5 in.
    $
    135
    .30
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A16N20MP
    94073108
    White
    Steel
    13 in.
    Medium Type 1 Panel Enclosures
    18.5 in.
    $
    29
    .21
    /
    EA
    94073108
    Color
    White
    Material
    Steel
    Height (Inches)
    13 in.
    Use With
    Medium Type 1 Panel Enclosures
    Width (Inches)
    18.5 in.
    $
    29
    .21
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94073103 SKU, 94073103 ANALYTICS...
    Height (Inches)
    21 in.
    Use With
    Medium Type 1 Enclosure
    Width (Inches)
    22.5 in.
    Price
    $
    84
    .30
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94073106 SKU, 94073106 ANALYTICS...
    Height (Inches)
    17 in.
    Use With
    Medium Type 1 Enclosure
    Width (Inches)
    18.5 in.
    Price
    $
    39
    .65
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94073100 SKU, 94073100 ANALYTICS...
    Height (Inches)
    32 in.
    Use With
    Medium Type 1 Enclosure
    Width (Inches)
    28.5 in.
    Price
    $
    164
    .96
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94073107 SKU, 94073107 ANALYTICS...
    Height (Inches)
    17 in.
    Use With
    Medium Type 1 Enclosure
    Width (Inches)
    14.5 in.
    Price
    $
    29
    .21
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94073110 SKU, 94073110 ANALYTICS...
    Height (Inches)
    13 in.
    Use With
    Medium Type 1 Enclosure
    Width (Inches)
    10.5 in.
    Price
    $
    18
    .32
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94073101 SKU, 94073101 ANALYTICS...
    Height (Inches)
    32 in.
    Use With
    Medium Type 1 Enclosure
    Width (Inches)
    22.5 in.
    Price
    $
    114
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94073104 SKU, 94073104 ANALYTICS...
    Height (Inches)
    21 in.
    Use With
    Medium Type 1 Enclosure
    Width (Inches)
    18.5 in.
    Price
    $
    44
    .77
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94073109 SKU, 94073109 ANALYTICS...
    Height (Inches)
    13 in.
    Use With
    Medium Type 1 Enclosure
    Width (Inches)
    14.5 in.
    Price
    $
    23
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94073105 SKU, 94073105 ANALYTICS...
    Height (Inches)
    21 in.
    Use With
    Medium Type 1 Enclosure
    Width (Inches)
    14.5 in.
    Price
    $
    35
    .96
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94073102 SKU, 94073102 ANALYTICS...
    Height (Inches)
    26 in.
    Use With
    Medium Type 1 Enclosure
    Width (Inches)
    22.5 in.
    Price
    $
    111
    .65
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97213972 SKU, 97213972 ANALYTICS...
    Height (Inches)
    26 in.
    Use With
    Medium Type 1 Panel Enclosures
    Width (Inches)
    18.5 in.
    Price
    $
    96
    .33
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94073099 SKU, 94073099 ANALYTICS...
    Height (Inches)
    26 in.
    Use With
    Medium Type 1 Panel Enclosures
    Width (Inches)
    28.5 in.
    Price
    $
    135
    .30
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94073108 SKU, 94073108 ANALYTICS...
    Height (Inches)
    13 in.
    Use With
    Medium Type 1 Panel Enclosures
    Width (Inches)
    18.5 in.
    Price
    $
    29
    .21
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available