Bussmann (Eaton) GMC-6-R GMC Series RoHS Compliant 6A 125V Medium Time Delay Glass Tube Fuse, 5x20mm | Graybar Store
Bussmann (Eaton) - GMC Series RoHS Compliant 6A 125V Medium Time Delay Glass Tube Fuse, 5x20mm - GMC-6-R
+ / - Hover over image to Zoom
Other Views

    GMC Series RoHS Compliant 6A 125V Medium Time Delay Glass Tube Fuse, 5x20mm

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: GMC-6-R
    SKU: 25142179
    $6.51
    Checking Pricing
         
    Amps:6A
    Voltage Rating:125 V AC
    Interrupt Rating:10 at 125 V AC kA
    Element:Single
    Additional Features:Low Breaking Capacity
    Standard:0 to 6.3 A; 7 to 8 A; CE; CSA Certified; Class 1422-01; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    Response Time:2 Maximum at 200 Percent Rated Amps min; 60 Maximum at 135 Percent Rated Amps min
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # GMC-6-R
    • Application Electronic Circuits
    • Additional Features Low Breaking Capacity
    • Amps 6A
    • Fuse Dimension 0.197 Dia x 0.788 L in
    • Fuse Type Medium Time-Delay Fuse
    • Voltage Rating 125 V AC
    • Element Single
    • Response Time 2 Maximum at 200 Percent Rated Amps min; 60 Maximum at 135 Percent Rated Amps min
    • Interrupt Rating 10 at 125 V AC kA
    • Standard 0 to 6.3 A; 7 to 8 A; CE; CSA Certified; Class 1422-01; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    • SKU Spec Sheet
      GMC-6-R Specification Sheet
      GMC-6-R Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Eaton® GMC Series Medium Time Delay Fuse, Single, Fuse Dimension: 0.197 Dia x 0.788 L in, Amps: 6 A, Voltage Rating: 125 V AC