Bussmann (Eaton) BK/GMC-500-R GMC Series 500mA Medium Time Delay Glass Tube North American Ferrule Fuse, 5x20mm (Bulk Pack) | Graybar Store
Bussmann (Eaton) - GMC Series 500mA Medium Time Delay Glass Tube North American Ferrule Fuse, 5x20mm (Bulk Pack) - BK/GMC-500-R
+ / - Hover over image to Zoom
Other Views

    GMC Series 500mA Medium Time Delay Glass Tube North American Ferrule Fuse, 5x20mm (Bulk Pack)

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BK/GMC-500-R
    SKU: 25142152
    $115.17
    Checking Pricing
         
    Element:Single
    Voltage Rating:250 V AC
    Standard:0 to 6.3 A; 7 to 8 A; CE; CSA Certified; Class 1422-01; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    Amps:500A
    Response Time:2 Maximum at 200 Percent Rated Amps min; 60 Maximum at 135 Percent Rated Amps min
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BK/GMC-500-R
    • Application Electronic Circuits
    • Amps 500A
    • Fuse Dimension 0.197 Dia x 0.788 L in
    • Fuse Type Medium Time-Delay Fuse
    • Voltage Rating 250 V AC
    • Element Single
    • Response Time 2 Maximum at 200 Percent Rated Amps min; 60 Maximum at 135 Percent Rated Amps min
    • Standard 0 to 6.3 A; 7 to 8 A; CE; CSA Certified; Class 1422-01; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    • SKU Spec Sheet
      BK/GMC-500-R Specification Sheet
      BK/GMC-500-R Spec Sheet
    • Country of Origin CN - China
    Product Overview:
    Eaton® GMC Medium Time Delay Fuse, Single, Fuse Dimension: 0.197 Dia x 0.788 L in, Amps: 500 A, Voltage Rating: 250 V AC